D100B30H
Description
D100B30H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 30 TEETH PILOT BORE
Part # D100B30H
BDI # 20638615
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore