D100B14H
Description
D100B14H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 14 TEETH PILOT BORE
Part # D100B14H
BDI # 20638641
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
D100B18H
Description
D100B18H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 18 TEETH PILOT BORE
Part # D100B18H
BDI # 20638633
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
D100B16H
Description
D100B16H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 16 TEETH PILOT BORE
Part # D100B16H
BDI # 20638637
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
D100B15H
Description
D100B15H ROLLER CHAIN SPROCKET ; 1-1/4" P 15T 2 STRAND MPB
Part # D100B15H
BDI # 20638639
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
D100B11H
Description
D100B11H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 11 TEETH PILOT BORE
Part # D100B11H
BDI # 20638647
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore