D100B30H
Description
D100B30H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 30 TEETH PILOT BORE
Part # D100B30H
BDI # 20638615
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
D100B24H
Description
D100B24H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 24 TEETH PILOT BORE
Part # D100B24H
BDI # 20638621
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
D100B26H
Description
D100B26H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 26 TEETH PILOT BORE
Part # D100B26H
BDI # 20638617
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
D100B25H
Description
D100B25H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 25 TEETH PILOT BORE
Part # D100B25H
BDI # 20638619
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore