Page 1 of 2

Next

Compare
D100B18H

COMPARE

D100B18H

Description
D100B18H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 18 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D100B18H

BDI # 20638633

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B16H

COMPARE

D100B16H

Description
D100B16H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 16 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D100B16H

BDI # 20638637

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.408
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.034
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 162.763
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B15H

COMPARE

D100B15H

Description
D100B15H ROLLER CHAIN SPROCKET ; 1-1/4" P 15T 2 STRAND MPB

IWIS DRIVE SYSTEMS

Part # D100B15H

BDI # 20638639

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B14H

COMPARE

D100B14H

Description
D100B14H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 14 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D100B14H

BDI # 20638641

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 5.618
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.226
Other Features: 1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter: 142.697
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100B11H

COMPARE

D100B11H

Description
D100B11H ROLLER CHAIN SPROCKET ; ANSI 100-2 TYPE B 11 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D100B11H

BDI # 20638647

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.438
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.008
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 112.725
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY