E100B19H
Description
E100B19H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 19 TEETH PILOT BORE
Part # E100B19H
BDI # 20638599
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore