E100B20H
Description
E100B20H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 20 TEETH PILOT BORE
Part # E100B20H
BDI # 20638597
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore