E100B26H
Description
E100B26H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 26 TEETH PILOT BORE
Part # E100B26H
BDI # 20638585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore