E100B26H
Description
E100B26H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 26 TEETH PILOT BORE
Part # E100B26H
BDI # 20638585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
E100B25H
Description
E100B25H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 25 TEETH PILOT BORE
Part # E100B25H
BDI # 20638587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
E100B30H
Description
E100B30H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 30 TEETH PILOT BORE
Part # E100B30H
BDI # 20638583
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
E100B24H
Description
E100B24H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 24 TEETH PILOT BORE
Part # E100B24H
BDI # 20638589
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore