E100B18H
Description
E100B18H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 18 TEETH PILOT BORE
Part # E100B18H
BDI # 20638601
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
E100B17H
Description
E100B17H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 17 TEETH PILOT BORE
Part # E100B17H
BDI # 20638603
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
E100B13H
Description
E100B13H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 13 TEETH PILOT BORE
Part # E100B13H
BDI # 20638611
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
1-1/8 Inch Plain Bore
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
E100B16H
Description
E100B16H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 16 TEETH PILOT BORE
Part # E100B16H
BDI # 20638605
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
E100B15H
Description
E100B15H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 15 TEETH PILOT BORE
Part # E100B15H
BDI # 20638607
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore