120QD14H XSF
Description
120QD14H XSF ROLLER CHAIN SPROCKET ; ANSI 120 QD 14 TEETH
Part # 120QD14H XSF
BDI # 20638577
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
120B16H
Description
120B16H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 16 TEETH PILOT BORE
Part # 120B16H
BDI # 20638497
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
120B12H
Description
120B12H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 12 TEETH
Part # 120B12H
BDI # 20638489
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Other Features:
1-3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore
120QD21H XE
Description
120QD21H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 21 TEETH
Part # 120QD21H XE
BDI # 20638563
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
120B23H
Description
120B23H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 23 TEETH PILOT BORE
Part # 120B23H
BDI # 20639275
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore