120B19H
Description
120B19H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 19 TEETH PILOT BORE
Part # 120B19H
BDI # 20638503
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Rough Bore
120QD19H XE
Description
120QD19H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 19 TEETH
Part # 120QD19H XE
BDI # 20638567
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed