Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
120B30H
Description
120B30H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 30 TEETH PILOT BORE
Part # 120B30H
BDI # 20639287
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
120B23H
Description
120B23H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 23 TEETH PILOT BORE
Part # 120B23H
BDI # 20639275
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
120QD25H XE
Description
120QD25H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 25 TEETH
Part # 120QD25H XE
BDI # 20638555
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
120B21H
Description
120B21H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 21 TEETH PILOT BORE
Part # 120B21H
BDI # 20638507
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore