D120B20H
Description
D120B20H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 20 TEETH PILOT BORE
Part # D120B20H
BDI # 20639333
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
D120B22H
Description
D120B22H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 22 TEETH PILOT BORE
Part # D120B22H
BDI # 20639337
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore
D120B25H
Description
D120B25H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 25 TEETH PILOT BORE
Part # D120B25H
BDI # 20639343
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
D120B26H
Description
D120B26H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 26 TEETH PILOT BORE
Part # D120B26H
BDI # 20639345
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
D120B30H
Description
D120B30H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 30 TEETH PILOT BORE
Part # D120B30H
BDI # 20639347
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore