140B11H
Description
140B11H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 11 TEETH PILOT BORE
Part # 140B11H
BDI # 20639457
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
140B12H
Description
140B12H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 12 TEETH PILOT BORE
Part # 140B12H
BDI # 20639459
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Rough Bore
140B13H
Description
140B13H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 13 TEETH PILOT BORE
Part # 140B13H
BDI # 20639461
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
140B14H
Description
140B14H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 14 TEETH PILOT BORE
Part # 140B14H
BDI # 20639463
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140B15H
Description
140B15H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 15 TEETH PILOT BORE
Part # 140B15H
BDI # 20639465
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore