Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
140B32H
Description
140B32H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 32 TEETH PILOT BORE
Part # 140B32H
BDI # 20639493
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore