35B16H
Description
35B16H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 16 TEETH PILOT BORE
Part # 35B16H
BDI # 20640733
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
35BS16H .5 BORE KW & SS
Description
35BS16H .5 BORE RLR CHAIN SPKT ; ANSI 35 TYPE B 16 TEETH 1/2 BORE
Part # 35BS16H .5 BORE KW & SS
BDI # 20640727
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
35BS16H 1
Description
35BS16H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 16 TEETH 1 BORE
Part # 35BS16H 1
BDI # 20640725
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
35BS16H 3/4 KWSS
Description
35BS16H 3/4 BORE KWSS RLR CHAIN SPROCKET ; ANSI 35 TYPE B 16 TEETH 3/4 BORE
Part # 35BS16H 3/4 KWSS
BDI # 20640729
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore