35BS23H .5 BORE
Description
35BS23H .5 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 23 TEETH 1/2 BORE
Part # 35BS23H .5 BORE
BDI # 20640821
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35BS23H 1.0 BORE
Description
35BS23H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 23 TEETH 1 BORE
Part # 35BS23H 1.0 BORE
BDI # 20640819
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
35BS23H 5/8 BORE
Description
35BS23H 5/8 BORE ROLLER CHAIN SPROCKET ; 35 23 TEETH 1 ROW HT
Part # 35BS23H 5/8 BORE
BDI # 20640825
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35B23H
Description
35B23H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 23 TEETH PILOT BORE
Part # 35B23H
BDI # 20640827
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore