35BS22H 1.0 BORE
Description
35BS22H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 22 TEETH 1 BORE
Part # 35BS22H 1.0 BORE
BDI # 20640805
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
35B15H
Description
35B15H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 15 TEETH PILOT BORE
Part # 35B15H
BDI # 20640721
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
35BS15H 5/8 KWSS
Description
35BS15H 5/8 BORE KWSS RLR CHAIN SPROCKET ; 35 15 TEETH 1 ROW HT
Part # 35BS15H 5/8 KWSS
BDI # 20640719
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Finished Bore
35BS18H 3/4
Description
35BS18H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 18 TEETH 3/4 BORE
Part # 35BS18H 3/4
BDI # 20640753
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore