D35B19H
Description
D35B19H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 19 TEETH PILOT BORE
Part # D35B19H
BDI # 20641095
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore