40BS19H 1-7/16
Description
40BS19H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 19 TEETH 1-7/16 BORE
Part # 40BS19H 1-7/16
BDI # 20641483
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40BS30H 1.5 BORE
Description
40BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 30 TEETH 1-1/2 BORE
Part # 40BS30H 1.5 BORE
BDI # 20641713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40BS18H 1-1/2 KWSS
Description
40BS18H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 18 TEETH 1-1/2 BORE
Part # 40BS18H 1-1/2 KWSS
BDI # 20641451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
40BS20H 1.5 KWSS
Description
40BS20H 1.5 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 20 TEETH 1-1/2 BORE
Part # 40BS20H 1.5 KWSS
BDI # 20641499
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40BS13H 1
Description
40BS13H 1 ROLLER CHAIN SPROCKET ; 40 13 TEETH 1 ROW HT
Part # 40BS13H 1
BDI # 20641359
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore