E40B24H
Description
E40B24H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 24 TEETH PILOT BORE
Part # E40B24H
BDI # 20642141
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
E40B26H
Description
E40B26H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 26 TEETH PILOT BORE
Part # E40B26H
BDI # 20642145
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
E40B30H
Description
E40B30H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 30 TEETH PILOT BORE
Part # E40B30H
BDI # 20642147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
7/8 Inch Plain Bore
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40-3 RIV 100FT JWIS
Description
40-3 RIV 100FT JWIS RLLR CHAIN ; 100FT/REEL
Part # 40-3 RIV 100FT JWIS
BDI # 20646033
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Alloy Steel
Roller Material:
Alloy Steel
Chain Series:
Standard
Other Features:
JWIS Series
E40B15H
Description
E40B15H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 15 TEETH PILOT BORE
Part # E40B15H
BDI # 20642123
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore