41B09H TAKEUP
Description
41B09H TAKEUP SPROCKET ; 1/2" PITCH 9T TAKEUP
Part # 41B09H TAKEUP
BDI # 21439095
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
41B18H SPCL
Description
41B18H SPCL SPROCKET ; 1/2" PITCH 18T SPECIAL
Part # 41B18H SPCL
BDI # 21439099
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Special Type | 5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore