50BS11H 3/4
Description
50BS11H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 11 TEETH 3/4 BORE
Part # 50BS11H 3/4
BDI # 20642355
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50B11H
Description
50B11H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 11 TEETH PILOT BORE
Part # 50B11H
BDI # 20642361
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
50BS11H 5/8
Description
50BS11H 5/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 11 TEETH 5/8 BORE
Part # 50BS11H 5/8
BDI # 20642357
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50BS11H 1.0 BORE
Description
50BS11H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 11 TEETH 1 BORE
Part # 50BS11H 1.0 BORE
BDI # 20642353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
50BS11H 7/8
Description
50BS11H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 11 TEETH 7/8 BORE
Part # 50BS11H 7/8
BDI # 20642359
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore