50JA12 QD
Description
50JA12 QD ROLLER CHAIN SPROCKET ; ANSI 50 QD 12 TEETH
Part # 50JA12 QD
BDI # 20642187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
50BS12H .75 BORE
Description
50BS12H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 12 TEETH 3/4 BORE
Part # 50BS12H .75 BORE
BDI # 20642375
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BS12H 1" KWSS
Description
50BS12H 1" BORE KWSS RLR CHAIN SPROCKET ; 50 12 TEETH 1 ROW HT
Part # 50BS12H 1" KWSS
BDI # 20642367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BS12H 1-1/4" KWSS
Description
50BS12H 1-1/4" BORE KWSS RLR CHAIN SPKT ; 50 12 TEETH 1 ROW HT
Part # 50BS12H 1-1/4" KWSS
BDI # 20642369
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BS12H 7/8
Description
50BS12H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 12 TEETH 7/8 BORE
Part # 50BS12H 7/8
BDI # 20642379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore