50BS13H .75 BORE
Description
50BS13H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 13 TEETH 3/4 BORE
Part # 50BS13H .75 BORE
BDI # 20642395
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
50BS13H 7/8 BORE
Description
50BS13H 7/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 13 TEETH 7/8 BORE
Part # 50BS13H 7/8 BORE
BDI # 20642399
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
50BS13H 5/8
Description
50BS13H 5/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 13 TEETH 5/8 BORE
Part # 50BS13H 5/8
BDI # 20642397
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore