50BS29H 3/4
Description
50BS29H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 29 TEETH 3/4 BORE
Part # 50BS29H 3/4
BDI # 20642777
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
50B29H
Description
50B29H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 29 TEETH PILOT BORE
Part # 50B29H
BDI # 20642781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50BS29H 1-3/8 KWSS
Description
50BS29H 1-3/8 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 29 TEETH 1-3/8 BORE
Part # 50BS29H 1-3/8 KWSS
BDI # 20642773
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
50BS29H 1-1/4 KWSS
Description
50BS29H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 29 TEETH 1-1/4 BORE
Part # 50BS29H 1-1/4 KWSS
BDI # 20642767
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore