Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BS30H 1 7/16 BORE
Description
50BS30H 1 7/16 BORE RLR CHAIN SPROCKET ; 50 30 TEETH 1 ROW HT
Part # 50BS30H 1 7/16 BORE
BDI # 20642795
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30H .75 BORE
Description
50BS30H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 30 TEETH 3/4 BORE
Part # 50BS30H .75 BORE
BDI # 20642797
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.321
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BS30H 1-1/2 KWSS
Description
50BS30H 1-1/2 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 30 TEETH 1-1/2 BORE
Part # 50BS30H 1-1/2 KWSS
BDI # 20642785
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore