50BS32H 1-1/2 KWSS
Description
50BS32H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-1/2 BORE
Part # 50BS32H 1-1/2 KWSS
BDI # 20642833
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50BS32H 1-1/8
Description
50BS32H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-1/8 BORE
Part # 50BS32H 1-1/8
BDI # 20642837
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50B32H
Description
50B32H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH PILOT BORE
Part # 50B32H
BDI # 20642853
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50BS32H 1-3/4
Description
50BS32H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH 1-3/4 BORE
Part # 50BS32H 1-3/4
BDI # 20642843
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore