50BS36H 1-1/8
Description
50BS36H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 1-1/8 BORE
Part # 50BS36H 1-1/8
BDI # 20642939
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50BS36H 7/8
Description
50BS36H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 7/8 BORE
Part # 50BS36H 7/8
BDI # 20642953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50B36H
Description
50B36H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH PILOT BORE
Part # 50B36H
BDI # 20642955
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
50BS36H 1-15/16 KWSS
Description
50BS36H 1-15/16 KWSS RLR CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 1-15/16 BORE
Part # 50BS36H 1-15/16 KWSS
BDI # 20642941
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50BS36H 3/4
Description
50BS36H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 3/4 BORE
Part # 50BS36H 3/4
BDI # 20642951
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore