Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.914
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Rough Bore
50B43H
Description
50B43H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 43 TEETH PILOT BORE
Part # 50B43H
BDI # 20643063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.914
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Rough Bore