Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
50QD54 XSK
Description
50QD54 XSK ROLLER CHAIN SPROCKET ; ANSI 50 QD 54 TEETH
Part # 50QD54 XSK
BDI # 20642237
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50BTB54
Description
50BTB54 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 54 TEETH TAPER LOCK
Part # 50BTB54
BDI # 20643143
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50B54H
Description
50B54H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 54 TEETH PILOT BORE
Part # 50B54H
BDI # 20643141
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore