Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
12.301
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
50BS60H 1.0 BORE
Description
50BS60H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1 BORE
Part # 50BS60H 1.0 BORE
BDI # 20643165
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50BS60H 1-1/2 KWSS
Description
50BS60H 1-1/2 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 60 TEETH 1-1/2 BORE
Part # 50BS60H 1-1/2 KWSS
BDI # 20643167
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
50BS60H 1-1/8
Description
50BS60H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1-1/8 BORE
Part # 50BS60H 1-1/8
BDI # 20643171
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore