50B8H
Description
50B8H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 8 TEETH PILOT BORE
Part # 50B8H
BDI # 20643197
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore