50BS25H 3/4 KWSS
Description
50BS25H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 3/4 BORE
Part # 50BS25H 3/4 KWSS
BDI # 20642683
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50B28H
Description
50B28H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 28 TEETH PILOT BORE
Part # 50B28H
BDI # 20642757
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
50BS24H 1-3/8
Description
50BS24H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 24 TEETH 1-3/8 BORE
Part # 50BS24H 1-3/8
BDI # 20642655
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
50BS38H 1-3/16
Description
50BS38H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-3/16 BORE
Part # 50BS38H 1-3/16
BDI # 20642993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore