D50B13H
Description
D50B13H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 13 TEETH PILOT BORE
Part # D50B13H
BDI # 20643229
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore