D50B45H
Description
D50B45H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 45 TEETH PILOT BORE
Part # D50B45H
BDI # 20643277
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore