D50B16H
Description
D50B16H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 16 TEETH PILOT BORE
Part # D50B16H
BDI # 20643235
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
D50B12H
Description
D50B12H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 12 TEETH PILOT BORE
Part # D50B12H
BDI # 20643227
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
D50B45H
Description
D50B45H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 45 TEETH PILOT BORE
Part # D50B45H
BDI # 20643277
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
D50B35H
Description
D50B35H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 35 TEETH PILOT BORE
Part # D50B35H
BDI # 20643269
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore