Page 1 of 7

Next

Compare
D50BTL21

COMPARE

D50BTL21

Description
D50BTL21 ROLLER CHAIN SPROCKET

IWIS DRIVE SYSTEMS

Part # D50BTL21

BDI # 20643249

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.194
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.522
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 106.52
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50ATL18

COMPARE

D50ATL18

Description
D50ATL18 ROLLER CHAIN SPROCKET

IWIS DRIVE SYSTEMS

Part # D50ATL18

BDI # 20643221

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.599
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.919
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 91.42
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D50B22H

COMPARE

D50B22H

Description
D50B22H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 22 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D50B22H

BDI # 20643251

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.392
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.722
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 111.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B26H

COMPARE

D50B26H

Description
D50B26H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 26 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D50B26H

BDI # 20643261

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.185
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.523
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 131.7
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50B23H

COMPARE

D50B23H

Description
D50B23H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 23 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D50B23H

BDI # 20643253

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: 1 Inch Plain Bore
Pitch Diameter - Millimeter: 116.59
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY