E50B26H
Description
E50B26H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 26 TEETH PILOT BORE
Part # E50B26H
BDI # 20643319
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore