E50B24H
Description
E50B24H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 24 TEETH PILOT BORE
Part # E50B24H
BDI # 20643315
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 25 TEETH PILOT BORE
Part # E50B25H
BDI # 20643317
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
E50B30H
Description
E50B30H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 30 TEETH PILOT BORE
Part # E50B30H
BDI # 20643321
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
E50B15H
Description
E50B15H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 15 TEETH PILOT BORE
Part # E50B15H
BDI # 20643297
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
E50B16H
Description
E50B16H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 16 TEETH PILOT BORE
Part # E50B16H
BDI # 20643299
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore