D60B11H
Description
D60B11H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 11 TEETH PILOT BORE
Part # D60B11H
BDI # 20644419
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore