D60B16H
Description
D60B16H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 16 TEETH PILOT BORE
Part # D60B16H
BDI # 20644435
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed