D60B24H
Description
D60B24H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 24 TEETH PILOT BORE
Part # D60B24H
BDI # 20644459
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore