D60B40H
Description
D60B40H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 40 TEETH PILOT BORE
Part # D60B40H
BDI # 20644477
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore