D60B60H
Description
D60B60H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 60 TEETH PILOT BORE
Part # D60B60H
BDI # 20644481
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore