E60B35H
Description
E60B35H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 35 TEETH PILOT BORE
Part # E60B35H
BDI # 20644523
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore