E60B26H
Description
E60B26H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 26 TEETH PILOT BORE
Part # E60B26H
BDI # 20644519
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore