E60B25H
Description
E60B25H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 25 TEETH PILOT BORE
Part # E60B25H
BDI # 20644517
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
E60B11H
Description
E60B11H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 11 TEETH PILOT BORE
Part # E60B11H
BDI # 20644489
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Rough Bore
E60B13H
Description
E60B13H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 13 TEETH PILOT BORE
Part # E60B13H
BDI # 20644493
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
E60B15H
Description
E60B15H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 15 TEETH PILOT BORE
Part # E60B15H
BDI # 20644497
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
E60B18H
Description
E60B18H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 18 TEETH PILOT BORE
Part # E60B18H
BDI # 20644503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore