80BS26H 2-15/16" BORE KWY & SS
Description
80BS26H 2-15/16" BORE RLR CHAIN SPKT ; TYPE B 26 TEETH 2-15/16 BORE KWY & SS
Part # 80BS26H 2-15/16" BORE KWY & SS
BDI # 20645113
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS26H 2-7/16 KWSS
Description
80BS26H 2-7/16 KWSS RLR CHAIN SPROCKET ; ANSI 80 TYPE B 26 TEETH 2-7/16 BORE
Part # 80BS26H 2-7/16 KWSS
BDI # 20645117
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80BS26H 2" KWSS
Description
80BS26H 2" BORE KWSS RLR CHAIN SPROCKET ; 80 26 TEETH 1 ROW HT
Part # 80BS26H 2" KWSS
BDI # 20645111
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80B26H
Description
80B26H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 26 TEETH PILOT BORE
Part # 80B26H
BDI # 20645119
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore