80QD42 XSF
Description
80QD42 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 42 TEETH
Part # 80QD42 XSF
BDI # 20644605
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed